Zoro Homepage

Tortola Italian Fireclay Vanity Sink

  • Mfr # RC70640W

  • Zoro # G808581708


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Mounting Type
Topmount
Color
White
Overall Length
17.25"
Overall Width
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC70640W
Zoro #
G808581708
UPC #
817899017800
Country of Origin
Italy

Dimensions

Overall Length
17.25"
Overall Width
25"
Overall Height
8"
Bowl Size
25" x 17.25"
Bowl Depth
6.75"

Details

Body Material
Fireclay
Mounting Type
Topmount
Color
White
Weight
23lbs.
Gauge
Does not apply
Finish
Glazed
Collection
Regatta Collection

Description

The Tortola is a genuine Italian fireclay sink and part of our luxurious Regatta Collection. Its shape is elegant, slightly asymmetrical sloping toward you for ease of use. Artisan technique is on full display with hand finished sink of glazed classic white fireclay. It's vessel mount application will sit comfortably on your bathroom vanity countertop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.