Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truffle Disposal Flange For Granite Composite Sinks

  • Mfr # 3.5DF-GCTR

  • Zoro # G108589060


product price: $33.75
/ea

Key Features

Material of Construction - Drains
Polymer/Plastic
Color - Drains
Truffle
Length - Drains
4.5"
Size
4.5" Diameter x 1.375" H
Overall Width
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.5DF-GCTR
Zoro #
G108589060
UPC #
810074620222
Country of Origin
Italy

Dimensions

Length - Drains
4.5"
Size
4.5" Diameter x 1.375" H
Overall Width
4.5"
Overall Height
1.375"

Details

Material of Construction - Drains
Polymer/Plastic
Color - Drains
Truffle
Finish
Truffle
For Use With
Plymouth Collection Granite Composite Kitchen Sinks

Description

Nantucket Sinks 3.5DF-GC disposal flange drains are perfect for use with our Plymouth Collection sinks and a garbage disposal. Color coordinate your drain with this disposal flange and basket strainer. Finish coordinates with many Truffle PR models of sinks or your chosen kitchen hardware! This color-coordinated kitchen disposer drain flange has a removable matching basket strainer. Intended for use on 3.5 inch drain openings for use WITH a garbage disposal. Garbage disposal not included.installation required - garbage disposer is not included with drain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.