Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undermount Ceramic Sink In White

  • Mfr # UM-159-W

  • Zoro # G408581542


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic - Vitreous China
Mounting Type
Undermount
Color
White
Overall Length
11.25"
Overall Width
17.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM-159-W
Zoro #
G408581542
UPC #
810074620024
Country of Origin
China

Dimensions

Overall Length
11.25"
Overall Width
17.125"
Overall Height
7.5"
Bowl Size
17.125" x 11.25" x 7.5"
Bowl Depth
6.25"

Details

Body Material
Ceramic - Vitreous China
Mounting Type
Undermount
Color
White
Weight
13lbs.
Collection
Great Point Collection
Finish
Porcelain Enamel Glaze
Gauge
Does not apply

Description

Nantucket Sinks UM-159-W is a beautiful rectangular undermount earthernware bathroom sink. Glazed in classic glossy white, the finish is durable and easy maintenance. Deep scoop shape helps with drainage. Sink has an overflow and will require a 1.75 with overflow not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.