Zoro Homepage

Wall Mount Faucet with Soap Dish

  • Mfr # CIF-2H

  • Zoro # G208581483


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Mounting Type
Wallmount
Series
Premium Kitchen
Color/Finish
Chrome
Basic Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIF-2H
Zoro #
G208581483
UPC #
810074620932
Country of Origin
Taiwan, Province of China

Dimensions

Size
9.25" Wide x 3.75" High x 6" Deep assembled

Details

Finish
Chrome
Mounting Type
Wallmount
Series
Premium Kitchen
Color/Finish
Chrome
Basic Material
Brass
Gauge
Does not apply

Description

The CIF-2H is a wallmount faucet constructed of solid brass with chrome plated finish. 2 club styled handles for ease of use hot and cold control. Soap dish attachment is a handy feature. 1.5 Gallon Per Minute flow rate. Watersense certified. Ceramic Disc and Full Code Compliance. This faucet fits a 2 hole sink opening with 8 inch spread. Will be compatible with Anchor Collection cast iron sinks. Vintage styling!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.