Zoro Homepage

White Rectangular Vessel Sink

  • Mfr # NSV1913

  • Zoro # G708581969


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic - Vitreous China
Mounting Type
Topmount
Color
White
Overall Length
13.25"
Overall Width
18.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSV1913
Zoro #
G708581969
UPC #
817899014571
Country of Origin
China

Dimensions

Overall Length
13.25"
Overall Width
18.75"
Overall Height
5.5"
Bowl Size
18.75" x 13.25" x 5.5"
Bowl Depth
4.5"

Details

Body Material
Ceramic - Vitreous China
Mounting Type
Topmount
Color
White
Weight
22lbs.
Gauge
Does not apply
Collection
Brant Point Collection
Finish
Porcelain Enamel Glaze

Description

Update your bathroom decor with the Nantucket Sinks NSV1913. This 18.75 inch wide unique rectangular shaped vessel sink crafted from vitreous china is sure to be an eye catcher. This sink has a 1.75 drain diameter. No overflow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.