
310 Case Panel Kit - Lexan
Mfr # 40-31006-K
Zoro # G711223351
product price: $31.45
/eaKey Features
Length
5.428 in
For Use With
310 Case
Width
3.63 in
Material
Lexan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-31006-K
Zoro #
G711223351
UPC #
666365019875
Country of Origin
Canada
Dimensions
Length
5.428 in
Width
3.63 in
Details
Item
310 Case Panel Kit - Lexan
For Use With
310 Case
Material
Lexan
Description
With our panel mount kit, any panel can easily be added to any of our large cases that doesn't have the molded-in bezel system. Included in the mount kit are 20 clips, 40 screws, 1 drilling guide and 1 drilling bit. A waterproof gasket is not available for use with this kit. The panel is not included in this mount kit. A polycarbonate or aluminium panel is available for custom order only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.