Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

330 Case Panel Kit - Lexan

  • Mfr # 40-33006-K

  • Zoro # G911223373


product price: $46.79
/ea

Key Features

Length
6.988 in
Material
Lexan
For Use With
330 Case
Width
4.478 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-33006-K
Zoro #
G911223373
UPC #
666365019912
Country of Origin
Canada

Dimensions

Length
6.988 in
Width
4.478 in

Details

Item
330 Case Panel Kit - Lexan
Material
Lexan
For Use With
330 Case

Description

With our panel mount kit, any panel can easily be added to any of our large cases that doesn't have the molded-in bezel system. Included in the mount kit are 20 clips, 40 screws, 1 drilling guide and 1 drilling bit. A waterproof gasket is not available for use with this kit. The panel is not included in this mount kit. A polycarbonate or aluminium panel is available for custom order only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.