
908 Case Lexan Panel Kit - Bottom Mount
Mfr # 40-90806-K
Zoro # G111223296
product price: $55.29
/eaKey Features
Width
7.908 in
For Use With
908 Case
Length
9.908 in
Material
Lexan
Mounting Type
Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-90806-K
Zoro #
G111223296
UPC #
666365019240
Country of Origin
China
Dimensions
Width
7.908 in
Length
9.908 in
Details
Item
908 Case Lexan Panel Kit - Bottom Mount
For Use With
908 Case
Material
Lexan
Mounting Type
Bottom
Description
An aluminum or Lexan panel kit can easily be added to any of our cases thanks to our integrated bezel system. Included in our aluminum panel kit is a contoured 1/8'' thick aluminum panel with stainless steel mounting screws and an adhesive backed die-cut waterproofing gasket. Our Lexan panel kit is contoured by a 3/16'' thick polycarbonate panel with stainless steel mounting screws and an adhesive backed die-cut waterproofing gasket.* Not available on NANUK 990 - 995 LONG Series.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.