Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

909 Case Foam Insert for 8 Knives

  • Mfr # 1-909-19327

  • Zoro # G511199757


product price: $74.99
/ea

Key Features

For Use With
909 Case for 8 Knives
Material
Polyurethane
Length
11.44 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-909-19327
Zoro #
G511199757
UPC #
666365025135
Country of Origin
China

Dimensions

Length
11.44 in
Width
7 in

Details

Item
909 Case Foam Insert for 8 Knives
For Use With
909 Case for 8 Knives
Material
Polyurethane

Description

Custom Hard Foam for the NANUK 909 8-Knife Case Hard Case Your gear and accessories get the maximum level of protection with a custom-made protective foam to go in a NANUK case. The special designed closed-cell high-quality foam insert is pre-cut to fit the assets and accessories and to provide the highest level of protection, while keeping your most valuables safe, sorted and organized. It also comes with the eggshell foam that goes in the lid of the case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.