Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

909 Case Lexan Panel Kit - Bottom Mount

  • Mfr # 40-90906-K

  • Zoro # G111222985


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Mounting Type
Bottom
For Use With
909 Case
Material
Lexan
Width
7.465 in
Length
11.965 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-90906-K
Zoro #
G111222985
UPC #
666365020024
Country of Origin
Canada

Dimensions

Width
7.465 in
Length
11.965 in

Details

Item
909 Case Lexan Panel Kit - Bottom Mount
Mounting Type
Bottom
For Use With
909 Case
Material
Lexan

Description

An aluminum or Lexan panel kit can easily be added to any of our cases* thanks to our integrated bezel system. Included in our aluminum panel kit is a contoured 1/8'' thick aluminum panel with stainless steel mounting screws and an adhesive backed die-cut waterproofing gasket. Our Lexan panel kit is contoured by a 3/16'' thick polycarbonate panel with stainless steel mounting screws and an adhesive backed die-cut waterproofing gasket.* Not available on NANUK 990 - 995 LONG Series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.