Shop NANUK
See all product information
Create Account
909 Case w/ Foam Insert for DJI Mini 3 Pro - Tan
- Mfr # 909S-080TN-0A0-C0598
- Zoro # G911133955
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Material
Lightweight NK-7 resin
Overall Length
11.44 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 909S-080TN-0A0-C0598
- Zoro #
- G911133955
- UPC #
- 666365043887
- Country of Origin
- Canada
- Color
- Tan
- Material
- Lightweight NK-7 resin
Dimensions
- Overall Length
- 11.44 in
- Width
- 7 in
Description
DJI's Mini 3 Pro, weighing in a just under 250 grams, is an easy-to-fly, take-anywhere flycam. But, it's not indestructible and, if we know you, you're not going to fly the Mini 3 Pro in the comfort of your living room. Weather, rocks, dirt, dust, rain, and your dog can't wait to get a crack at your new Mini 3 pro - so protect it!That's why we built our NANUK 909 DJITM Mini 3 Pro Case. It's an indestructible safe haven for your new baby. And the thing floats the case, not the drone so take it with you to the beach, on a kayak, a boat or watercraft. With custom-cut protective foam compartments for the drone, controller and lots of accessories, it's compact enough to take anywhere. So go, take your DJITM Mini 3 Pro, NANUK 909, your dog and go have some fun!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.