Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

909 Waterproof Hard Classic Gun Case - Silver

  • Mfr # 909S-080SV-0K0-17341

  • Zoro # G811133987


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Lightweight NK-7 resin
Width (In.)
7 in
Length (In.)
11.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909S-080SV-0K0-17341
Zoro #
G811133987
UPC #
666365020543
Country of Origin
Canada

Dimensions

Width (In.)
7 in
Length (In.)
11.44 in

Details

Color
Silver
Material
Lightweight NK-7 resin

Description

Built to organize, protect, carry and survive tough conditions, the 909 waterproof hard case is impenetrable and indestructible with a lightweight tough NK-7 resin shell and PowerClaw superior latching system. Lightweight, rugged and compact, the NANUK 909 Classic Pistol hard case adapts to every environment. The 909 case is favored by outdoor enthusiasts, sportsmen and sportswomen, law enforcement officiers, military, hunters and shooting sports enthusiasts to protect their most valuable guns. The NANUK 909 Classic Pistol case provides secure storage for many popular handgun models along with space for two 2 single stack magazines or one 1 double stack magazine. This case features high-quality grade closed cell PEF foam construction in the base and soft, cushioned foam in the lid for long term performance and protection. The case can be locked using the two integrated and reinforced eyelets allowing you to store, secure, and transport your pistol with confidence. The NANUK 909 Classic Pistol protective case comes with a soft grip and ergonomic handle to make it easy to transport. It also features stainless steel hardware and integrated handle stay to keep the handle out of harm when traveling or during shipping. This transport case is also equipped with an automatic pressure release valve and an integrated bezel system to accommodate custom panels without needing to drill holes so the case stays watertight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.