Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

910 2UP Classic Gun Case - Yellow

  • Mfr # 910S-080YL-0K0-18008

  • Zoro # G311133913


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Lightweight NK-7 resin
Length (In.)
13.2 in
Width (In.)
9.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910S-080YL-0K0-18008
Zoro #
G311133913
UPC #
666365020659
Country of Origin
Canada

Dimensions

Length (In.)
13.2 in
Width (In.)
9.2 in

Details

Color
Yellow
Material
Lightweight NK-7 resin

Description

Built to organize, protect, carry and survive tough conditions, the 910 waterproof hard case is impenetrable and indestructible with a lightweight tough NK-7 resin shell and PowerClaw superior latching system. Lightweight, rugged and compact, the NANUK 910 Classic Pistol hard case adapts to every environment. The 910 case is favored by outdoor enthusiasts, sportsmen and sportswomen, law enforcement officiers, military, hunters and shooting sports enthusiasts to protect their most valuable guns. The NANUK 910 Classic Pistol case provides secure storage for many popular handgun models along with space for two 2 single stack magazines or two 2 double stack magazines. This case features high-quality grade closed cell PEF foam construction in the base and soft, cushioned foam in the lid for long term performance and protection. The case can be locked using the two integrated and reinforced eyelets allowing you to store, secure, and transport your pistol with confidence. The NANUK 910 Classic Pistol protective case comes with a soft grip and ergonomic handle to make it easy to transport. It also features stainless steel hardware and integrated handle stay to keep the handle out of harm when traveling or during shipping. This transport case is also equipped with an automatic pressure release valve and an integrated bezel system to accommodate custom panels without needing to drill holes so the case stays watertight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.