Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

910 Case Aluminum Panel Kit - Bottom Mount

  • Mfr # 40-91001-K

  • Zoro # G511223315


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
9.632 in
For Use With
910 Case
Mounting Type
Bottom
Length
13.632 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-91001-K
Zoro #
G511223315
UPC #
666365010384
Country of Origin
China

Dimensions

Width
9.632 in
Length
13.632 in

Details

Item
910 Case Aluminum Panel Kit - Bottom Mount
Material
Aluminum
For Use With
910 Case
Mounting Type
Bottom

Description

An aluminum or Lexan panel kit can easily be added to any of our cases thanks to our integrated bezel system. Included in our aluminum panel kit is a contoured 1/8'' thick aluminum panel with stainless steel mounting screws and an adhesive backed die-cut waterproofing gasket. Our Lexan panel kit is contoured by a 3/16'' thick polycarbonate panel with stainless steel mounting screws and an adhesive backed die-cut waterproofing gasket.* Not available on NANUK 990 - 995 LONG Series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.