Shop NANUK
See all product information
Create Account
910 Case w/foam for DJI 6 VLOG Combo - Olive
- Mfr # 910S-080OL-0A0-C0798
- Zoro # G911133900
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Color
Olive
Material
Lightweight NK-7 resin
Overall Length
13.2 in
Width
9.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910S-080OL-0A0-C0798
- Zoro #
- G911133900
- UPC #
- 666365051660
- Country of Origin
- Canada
- Color
- Olive
- Material
- Lightweight NK-7 resin
Dimensions
- Overall Length
- 13.2 in
- Width
- 9.2 in
Description
Built to organize, protect, carry and survive tough conditions, the 910 waterproof hard case is impenetrable and indestructible with a lightweight tough NK-7 resin shell and PowerClaw superior latching system. With NANUK's exclusive locking and latching system, your case stays shut and secured until you are ready to open it. Measuring 14. 3'' x 11. 1'' x 4. 7'', the NANUK 910 Pistol Optic Ready Case is light and fast. It's designed for a single classic style or Glock pistol with mounted optics and 3 single stack magazines. The NANUK 910 Pistol Optic Ready Case features high-quality grade closed cell PEF foam for the base and soft cushioned foam for the lid for long-term performance and protection. The case can accommodate a pistol with a trigger lock installed and the case can be locked using the two integrated, reinforced eyelets and NANUK TSA padlocks allowing you to store, secure, and transport your pistol with confidence. The NANUK 910 Pistol Optic Ready protective case comes with a soft grip and ergonomic handle to make it easy to transport. It also features stainless steel hardware and integrated handle stay to keep the handle out of harm when traveling or during shipping. This transport case is also equipped with an automatic pressure release valve and an integrated bezel system to accommodate custom panels without needing to drill holes, so the case stays watertight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.