910 Case w/foam for Pistol Optic Ready - Yellow

  • Mfr # 910S-080YL-0A0-21312

  • Zoro # G411134001


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
9.2 in
Overall Length
13.2 in
Material
Lightweight NK-7 resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910S-080YL-0A0-21312
Zoro #
G411134001
UPC #
666365046369
Country of Origin
Canada

Dimensions

Width
9.2 in
Overall Length
13.2 in

Details

Color
Yellow
Material
Lightweight NK-7 resin

Description

Built to organize, protect, carry and survive tough conditions, the 910 waterproof hard case is impenetrable and indestructible with a lightweight tough NK-7 resin shell and PowerClaw superior latching system. With NANUK's exclusive locking and latching system, your case stays shut and secured until you are ready to open it. Measuring 14. 3'' x 11. 1'' x 4. 7'', the NANUK 910 Pistol Optic Ready Case is light and fast. It's designed for a single classic style or Glock pistol with mounted optics and 3 single stack magazines. The NANUK 910 Pistol Optic Ready Case features high-quality grade closed cell PEF foam for the base and soft cushioned foam for the lid for long-term performance and protection. The case can accommodate a pistol with a trigger lock installed and the case can be locked using the two integrated, reinforced eyelets and NANUK TSA padlocks allowing you to store, secure, and transport your pistol with confidence. The NANUK 910 Pistol Optic Ready protective case comes with a soft grip and ergonomic handle to make it easy to transport. It also features stainless steel hardware and integrated handle stay to keep the handle out of harm when traveling or during shipping. This transport case is also equipped with an automatic pressure release valve and an integrated bezel system to accommodate custom panels without needing to drill holes, so the case stays watertight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.