Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

915 Case Aluminum Panel Kit - Bottom Mount

  • Mfr # 40-91501-K

  • Zoro # G211223363


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
9.978 in
For Use With
915 Case
Length
14.456 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-91501-K
Zoro #
G211223363
UPC #
666365008329
Country of Origin
China

Dimensions

Width
9.978 in
Length
14.456 in

Details

Item
915 Case Aluminum Panel Kit - Bottom Mount
Material
Aluminum
For Use With
915 Case

Description

An aluminum or Lexan panel kit can easily be added to any of our cases thanks to our integrated bezel system. Included in our aluminum panel kit is a contoured 1/8'' thick aluminum panel with stainless steel mounting screws and an adhesive backed die-cut waterproofing gasket. Our Lexan panel kit is contoured by a 3/16'' thick polycarbonate panel with stainless steel mounting screws and an adhesive backed die-cut waterproofing gasket.* Not available on NANUK 990 - 995 LONG Series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.