
915 Case Customized foam insert 915 for MAVIC A2S
Mfr # 1-915-21105
Zoro # G111199713
product price: $82.79
/ea
Free Shipping & Returns
Key Features
Length
13.8 in
For Use With
915 Case for MAVIC A2S
Width
9.3 in
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-915-21105
Zoro #
G111199713
UPC #
666365035844
Country of Origin
China
Dimensions
Length
13.8 in
Width
9.3 in
Details
Item
915 Case Customized foam insert 915 for MAVIC A2S
For Use With
915 Case for MAVIC A2S
Material
Polyurethane
Description
Replacement foam for Foam insert for NANUK 915 DJI Mavic Air 2S Your gear and accessories get the maximum level of protection with a custom-made protective foam to go in a NANUK case. The special designed closed-cell high-quality foam insert is pre-cut to fit the assets and accessories and to provide the highest level of protection, while keeping your most valuables safe, sorted and organized. It also comes with the eggshell foam that goes in the lid of the case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.