Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

915 Case Foam Insert for DJI Mavic Mini 3

  • Mfr # 1-915-C0956

  • Zoro # G011199738


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
9.3 in
Material
Polyurethane
Length
13.8 in
For Use With
915 Case (C0956) for DJI Mavic Mini 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-915-C0956
Zoro #
G011199738
UPC #
666365055033
Country of Origin
China

Dimensions

Width
9.3 in
Length
13.8 in

Details

Item
915 Case Foam Insert for DJI Mavic Mini 3
Material
Polyurethane
For Use With
915 Case (C0956) for DJI Mavic Mini 3

Description

Replacement foam for NANUK 915 DJI Mavic Mini 3 Pro Fly MoreYour gear and accessories get the maximum level of protection with a custom-made protective foam to go in a NANUK case. The special designed closed-cell high-quality foam insert is pre-cut to fit the assets and accessories and to provide the highest level of protection, while keeping your most valuables safe, sorted and organized. It also comes with the eggshell foam that goes in the lid of the case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.