Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

915 Case w/foam insert for DJI Avata - Yellow

  • Mfr # 915S-080YL-0A0-C0778

  • Zoro # G911133887


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Lightweight NK-7 resin
Width
9.3 in
Overall Length
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915S-080YL-0A0-C0778
Zoro #
G911133887
UPC #
666365049308
Country of Origin
Canada

Dimensions

Width
9.3 in
Overall Length
13.8 in

Details

Color
Yellow
Material
Lightweight NK-7 resin

Description

The NANUK 915 Waterproof Protective Case for DJI AVATA Pro-View combo was built to organize, protect, and carry. The closed-cell high-quality foam is pre-cut to fit your DJI AVATA Pro-View Combo. The clever design holds the AVATA Drone, the Motion Controller, the Goggles 2, one 1 extra batterie for Goggles 2, two 2 additional Intelligent Flight Batteries, the Chargeur, two 2 Eyeglass Frames, extra Propellers, multiple Cables and many other accessories securely. Equipped with a waterproof and indestructible NK-7 resin shell and PowerClaw superior latches, photographers, videographers, drone pilots, and enthusiasts trust NANUK to protect their DJI AVATA Pro-View Combo. Protect your investment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.