915 Case w/foam insert for DJI Mini 3 Pro Fly More - Yellow
- Mfr # 915S-080YL-0A0-C0956
- Zoro # G711133872
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Lightweight NK-7 resin
Width
9.3 in
Overall Length
13.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 915S-080YL-0A0-C0956
- Zoro #
- G711133872
- UPC #
- 666365053015
- Country of Origin
- Canada
Dimensions
- Width
- 9.3 in
- Overall Length
- 13.8 in
Details
- Color
- Yellow
- Material
- Lightweight NK-7 resin
Description
The NANUK 915 Waterproof Protective Case for DJI Mini 3 Pro Fly More was built to organize, protect and carry. The closed-cell high-quality foam is pre-cut to fit your DJI Mini 3 Pro. The clever design holds the Mini 3 Pro drone with props attached, the RC-N1 or the new DJI RC, six 6 additional Intelligent Flight Batteries, the Two-Way Charging Hub, data cable, spare propellers, and screws, securely. Equipped with a waterproof and indestructible NK-7 resin shell and PowerClaw superior latches, photographers, videographers, drone pilots, and enthusiasts trust NANUK to protect their DJI Mini 3 Pro. Protect your investment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.