Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

918 Case Foam Insert for 6 Lens

  • Mfr # 1-918-19337

  • Zoro # G211199699


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Width
8.3 in
Length
13 in
For Use With
918 Case for 6 Lens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-918-19337
Zoro #
G211199699
UPC #
666365024466
Country of Origin
China

Dimensions

Width
8.3 in
Length
13 in

Details

Item
918 Case Foam Insert for 6 Lens
Material
Polyurethane
For Use With
918 Case for 6 Lens

Description

Replacement foam for NANUK9186-Lenses Your gear and accessories get the maximum level of protection with a custom-made protective foam to go in a NANUK case. The special designed closed-cell high-quality foam insert is pre-cut to fit the assets and accessories and to provide the highest level of protection, while keeping your most valuables safe, sorted and organized. It also comes with the eggshell foam that goes in the lid of the case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.