
918 Case Lexan Panel Kit - Bottom Mount
Mfr # 40-91806-K
Zoro # G711223313
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Width
10.7 in
Length
15.78 in
Material
Lexan
For Use With
918 Case
Mounting Type
Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-91806-K
Zoro #
G711223313
UPC #
666365017420
Country of Origin
China
Dimensions
Width
10.7 in
Length
15.78 in
Details
Item
918 Case Lexan Panel Kit - Bottom Mount
Material
Lexan
For Use With
918 Case
Mounting Type
Bottom
Description
An aluminum or Lexan panel kit can easily be added to any of our cases* thanks to our integrated bezel system. Included in our aluminum panel kit is a contoured 1/8'' thick aluminum panel with stainless steel mounting screws and an adhesive backed die-cut waterproofing gasket. Our Lexan panel kit is contoured by a 3/16'' thick polycarbonate panel with stainless steel mounting screws and an adhesive backed die-cut waterproofing gasket.* Not available on NANUK 990 - 995 LONG Series.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.