
918 Waterproof Hard Case - Olive
Mfr # 918S-000OL-0A0
Zoro # G111133939
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14.8 in
Width
9.7 in
Material
Lightweight NK-7 resin
Color
Olive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
918S-000OL-0A0
Zoro #
G111133939
UPC #
666365016829
Country of Origin
Canada
Dimensions
Overall Length
14.8 in
Width
9.7 in
Details
Material
Lightweight NK-7 resin
Color
Olive
Description
Great for medium size gear, the NANUK 918 waterproof hard case is impenetrable and indestructible with a lightweight, tough NK-7 resin shell and its PowerClaw superior latching system. With NANUK's exclusive locking and latching system, your case stays shut and secured until you are ready to open it. The NANUK 918 organizes, protects, carries and survives in any condition, especially tough ones. A compact case with a deep base The NANUK 918 has become the go-to protective model for photographers, videographers, drone operators/pilots, outdoor enthusiasts, sportsmen, law enforcement officers, first responders, military, hunters, shooting sports enthusiasts, medical professionals, and many more to protect their most valuable gear. The generous capacity of the NANUK 918 case makes it perfect for protecting cameras, electronics, boating gear, handguns, small drones, sample kits, first aid supplies, medical equipment, compact tools, and equipment of all sorts. Lightweight, rugged and compact, the NANUK 918 hard case adapts to every environment. The NANUK 918 protective case comes with a soft grip and ergonomic handle to make it easy to transport. The NANUK 918 protective case comes with a soft grip and ergonomic handle to make it easy to transport. It also features stainless steel hardware and integrated handle stay to keep the handle out of harm's way when traveling or during shipping. This transport case is also equipped with an automatic pressure release valve and an integrated bezel system to accommodate custom panels without needing to drill holes so the case stays watertight. This transport case is also equipped with an automatic pressure release valve and an integrated bezel system Inside, products can be secured with cubed foam, custom foam, padded dividers or the case can be purchased empty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.