Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

923 Case Foam Insert for Atem Mini Extreme

  • Mfr # 1-923-21242

  • Zoro # G611199725


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Width
11.3 in
Material
Polyurethane
For Use With
923 Case for Atem Mini Extreme
Length
16.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-923-21242
Zoro #
G611199725
UPC #
666365037985
Country of Origin
China

Dimensions

Width
11.3 in
Length
16.7 in

Details

Item
923 Case Foam Insert for Atem Mini Extreme
Material
Polyurethane
For Use With
923 Case for Atem Mini Extreme

Description

Custom Hard Foam insert for NANUK 923 for Atem Mini Extreme Your gear and accessories get the maximum level of protection with a custom-made protective foam to go in a NANUK case. The special designed closed-cell high-quality foam insert is pre-cut to fit the assets and accessories and to provide the highest level of protection, while keeping your most valuables safe, sorted and organized. It also comes with the eggshell foam that goes in the lid of the case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.