Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

925 Case Customized foam insert for MAVIC 2PZ Smart Controller

  • Mfr # 1-925-19056

  • Zoro # G811199723


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Length
17 in
For Use With
925 Case for MAVIC 2PZ Smart Cntlr
Material
Polyurethane
Width
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-925-19056
Zoro #
G811199723
UPC #
666365021885
Country of Origin
China

Dimensions

Length
17 in
Width
11.8 in

Details

Item
925 Case Customized foam insert for MAVIC 2PZ Smart Controller
For Use With
925 Case for MAVIC 2PZ Smart Cntlr
Material
Polyurethane

Description

Replacement foam for NANUK 925 DJI Mavic 2 PRO ZOOM + Smart Controller Your gear and accessories get the maximum level of protection with a custom-made protective foam to go in a NANUK case. The special designed closed-cell high-quality foam insert is pre-cut to fit the assets and accessories and to provide the highest level of protection, while keeping your most valuables safe, sorted and organized. It also comes with the eggshell foam that goes in the lid of the case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.