Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

930 Case w/foam for DJI RS 3/RS 3 Pro Combo - Olive

  • Mfr # 930S-080OL-0A0-C0634

  • Zoro # G311133968


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Color
Olive
Material
Lightweight NK-7 resin
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930S-080OL-0A0-C0634
Zoro #
G311133968
UPC #
666365045171
Country of Origin
Canada

Dimensions

Width
13 in
Overall Length
18 in

Details

Color
Olive
Material
Lightweight NK-7 resin

Description

Built to organize, protect, carry and survive tough conditions, the NANUK 930 For DJI RS 3 /RS 3 Pro Combo waterproof hard case is impenetrable and indestructible with a lightweight tough NK-7 resin shell and PowerClaw superior latching system. With NANUK's exclusive locking and latching system, your case stays shut and secured until you are ready to open it. The high-quality closed cell foam is preciously precut to specifically fit the DJI RS 2, RS 2 Pro, RS 3 or RS 3 Pro as a Combo or non-Combo. The smart design ensures all the delicate parts remain in place and properly organized. It offers compartmentalized protection for the Gimbal, BG30 grip, Lens-Fastening Support, Extended Grip/Tripod, Quick-Release Plate and Lower Plate, Ronin image transmitter, Focus Motor, Focus Motor Rod Mount Kit, Briefcase Handle, Phone Holder, multiple cables, and other accessories. Fold, store and go!The NANUK 930 for DJI RS 3/RS 3 Pro and Combo case works in perfect harmony with the gimbal, so it stores fully assembled and is ready to use in seconds. It's all about speed and capturing the best moment. Videographers, photographers, and creators of all kinds trust NANUK to protect their most valuable gear. The NANUK 930 For DJI RS 3 /RS 3 Pro & Combo protective case comes with a soft grip and ergonomic handle to make it easy to transport. It also features stainless steel hardware and integrated handle stay to keep the handle out of harm when traveling or during shipping. This transport case is also equipped with an automatic pressure release valve and stainless-steel reinforced padlock holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.