Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

933 Case Aluminum Panel Kit - Top Mount

  • Mfr # 40-93302-K

  • Zoro # G311223317


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mounting Type
Top
Width
13.584 in
Length
18.534 in
For Use With
933 Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-93302-K
Zoro #
G311223317
UPC #
666365017529
Country of Origin
China

Dimensions

Width
13.584 in
Length
18.534 in

Details

Item
933 Case Aluminum Panel Kit - Top Mount
Material
Aluminum
Mounting Type
Top
For Use With
933 Case

Description

An aluminum or Lexan panel kit can easily be added to any of our cases* thanks to our integrated bezel system. Included in our aluminum panel kit is a contoured 1/8'' thick aluminum panel with stainless steel mounting screws and an adhesive backed die-cut waterproofing gasket. Our Lexan panel kit is contoured by a 3/16'' thick polycarbonate panel with stainless steel mounting screws and an adhesive backed die-cut waterproofing gasket.* Not available on NANUK 990 - 995 LONG Series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.