
935 6UP Case Customized Foam Insert
Mfr # 1-935-16708
Zoro # G511199702
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Width
11.3 in
Length
20-1/2 in
For Use With
935 Case for 6UP
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-935-16708
Zoro #
G511199702
UPC #
666365017819
Country of Origin
China
Dimensions
Width
11.3 in
Length
20-1/2 in
Details
Item
935 6UP Case Customized Foam Insert
For Use With
935 Case for 6UP
Material
Polyurethane
Description
Custom Hard Foam for the Foam insert for Nanuk 935 to protect firearms. Your gear and accessories get the maximum level of protection with a custom-made protective foam to go in a NANUK case. The special designed closed-cell high-quality foam insert is pre-cut to fit the assets and accessories and to provide the highest level of protection, while keeping your most valuables safe, sorted and organized. It also comes with the eggshell foam that goes in the lid of the case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.