
935 Case Customized Foam Insert for Blackmagic Camera 4K, 6K and 6K Pro
Mfr # 1-935-21257
Zoro # G611199770
product price: $455.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
935 Case for Blackmagic Camera 4K, 6K and 6K Pro
Width
11.3 in
Length
20-1/2 in
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-935-21257
Zoro #
G611199770
UPC #
666365038043
Country of Origin
China
Dimensions
Width
11.3 in
Length
20-1/2 in
Details
Color
Black
For Use With
935 Case for Blackmagic Camera 4K, 6K and 6K Pro
Material
Polyurethane
Description
Replacement Foam for NANUK 935 for Blackmagic Camera 4K, 6K and 6K Pro Your gear and accessories get the maximum level of protection with a custom-made protective foam to go in a NANUK case. The special designed closed-cell high-quality foam insert is pre-cut to fit the assets and accessories and to provide the highest level of protection, while keeping your most valuables safe, sorted and organized. It also comes with the eggshell foam that goes in the lid of the case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.