
940 Case Foam Inserts - 4 Parts
Mfr # 1-94000-K
Zoro # G811199709
product price: $115.99
/ea
Free Shipping & Returns
Key Features
For Use With
940 Case
Length
20 in
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-94000-K
Zoro #
G811199709
UPC #
666365004109
Country of Origin
China
Dimensions
Width
14 in
Length
20 in
Details
Item
940 Case Foam Inserts - 4 Parts
For Use With
940 Case
Material
Polyurethane
Description
Made of high-quality polyurethane foam, the multi-layered set of customizable inserts includes a pre-scored removable layer*. This layer consists of foam squares that can be removed in various configurations to accommodate the contents of the case. This solution is ideal if you are seeking a quick and easy way to protect and organize your items. * Exception: Nanuk 985, 988, 990 and 995 foams have full foam layers only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.