Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

940 Case Lid Organizer

  • Mfr # 50-94001-K

  • Zoro # G811223336


product price: $184.95
/ea
Free Shipping & Returns

Key Features

For Use With
Nanuk 940 Case
Length
18 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-94001-K
Zoro #
G811223336
UPC #
666365030085
Country of Origin
China

Dimensions

Length
18 in
Width
13 in

Details

Item
940 Case Lid Organizer
For Use With
Nanuk 940 Case

Description

The NANUK Lid Organizer is the ideal organization and convenience accessory to add to your case. The molded interior is designed to help keep your hardware, power cords and accessories entirely organized and in-view. The lid organizer includes a set of mounting screws for easy, stress-free installation. Features include three or five zippered, transparent and anti-tear compartments of various sizes for lots of gear storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.