Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

950 Case Customized foam insert 950 for DJI P4 RTK

  • Mfr # 1-950-15631

  • Zoro # G211199712


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Width
18.3071 in
Length
22.7953 in
For Use With
950 Case for DJI P4 RTK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-950-15631
Zoro #
G211199712
UPC #
666365033666
Country of Origin
China

Dimensions

Width
18.3071 in
Length
22.7953 in

Details

Item
950 Case Customized foam insert 950 for DJI P4 RTK
Material
Polyurethane
For Use With
950 Case for DJI P4 RTK

Description

This case fits all DJI Phantom models including 3, 4 Pro, 4 Pro +, 4 Pro + 2. 0 and 4 RTKBuilt to organize, protect, carry and survive tough conditions, the NANUK 950 waterproof hard case is impenetrable and indestructible with a lightweight tough NK-7 resin shell and PowerClaw superior latching system. With NANUK's exclusive locking and latching system, your case stays shut and secured until you are ready to open it. The NANUK 950 DJI Phantom drone case saves you time. It's big enough that you can keep your propellers on the Drone and still has enough room to fit the prop guards in a side pocket. The custom foam was made for the DJI Phantom 4but will also fit the DJI Phantom 2 and Phantom 3, Phantom 4, 4 Pro, 4 Pro+, and 4 RTK. This case is military grade and made for professional use. Never worry about extreme vibration or or dropping your Phantom during travel again. Made from the light but ultra-strong NK-7 resin, the NANUK 950 is our largest case made to fit multipleDJI Phantom drone models and all accessories you need for your next professional shoot or 3D mapping. The maximum level of protection for DJI Phantom Drones and accessories in a custom-designed protective case. The high-quality, closed cell foam is pre-cut to specifically organize and protect Phantom drones and accessories. The clever design holds the aircraft, four 4 batteries, one 1 controller, 1 display iPad mini, and smaller charging or storage accessories securely. Built for professional photographers, videographers and drone pilots of all kinds, the NANUK 950 for DJI Phantom drones is trusted to protect and to withstand all kinds of abuse so your gear doesn't. Professionals trust NANUK to protect their valuable gear. The NANUK 950 DJI Phantom drones protective case comes with a soft grip and ergonomic handle to make it comfortable and easy to transport. It also features stainless steel hardware and integrated handle stay to keep the handle out of harm when traveling or during shipping. This protective case is also equipped with an automatic pressure release valve and two stainless steel reinforced eyelets that can be used to secure padlocks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.