Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

975 Case Foam Inserts - 6 Parts

  • Mfr # 1-97500-K

  • Zoro # G611199732


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Width
21 in
Material
Polyurethane
For Use With
975 Case
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-97500-K
Zoro #
G611199732
UPC #
666365056542
Country of Origin
China

Dimensions

Width
21 in
Length
30 in

Details

Item
975 Case Foam Inserts - 6 Parts
Material
Polyurethane
For Use With
975 Case

Description

Made of high-quality polyurethane foam, the multi-layered set of customizable inserts includes a pre-scored removable layer*. This layer consists of foam squares that can be removed in various configurations to accommodate the contents of the case. This solution is ideal if you are seeking a quick and easy way to protect and organize your items. * Exception: Nanuk 985, 988, 990 and 995 foams have full foam layers only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.