975T Waterproof Hard Case, Two Man Carry with Padded Dividers - Black, No Wheels

  • Mfr # 975T-020BK-0A0

  • Zoro # G511133928


product price:  $891.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
21 in
Includes
Padded Dividers
Overall Length
30 in
Material
Lightweight NK-7 resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
975T-020BK-0A0
Zoro #
G511133928
UPC #
666365039583
Country of Origin
Canada

Dimensions

Width
21 in
Overall Length
30 in

Details

Color
Black
Includes
Padded Dividers
Material
Lightweight NK-7 resin

Description

Introducing the NANUK 975 series - the most configurable waterproof protective case available from the brand that everyone's talking about. As an industry-first, we designed the 975 series with modular features, so there's a version for almost any user's preference. There are four versions: 975, 975W, 975T and 975M. The full-featured base model 975 includes our rigid, two-stage retractable handle and four 4 strong polyurethane wheels with stainless steel ball bearings. On the other end of the spectrum, our 975M is lightweight and features ultra-strong team carry handles. Want even more choices? Try the 975W and 975T. Both are infinitely configurable, with available accessories forimmediate or future needs. We call that long-term value in a protective case!For added convenience, the 975, 975W, and 975T are in stock and ready to ship 975M is a special order product. Measuring 30x21x18 inches on the inside, the NANUK 975 series not only offers the highest level of protection and storage capacity, it is also the most configurable case in the industry. Thanks to our range of current and future accessories, the 975 series will meet your needs today and for years and years to come!An optional polycarbonate identification plate can be added to the front or side of any of the 975 cases in the series. IP67, MIL-C-4150J and MIL-STD-810G certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.