Shop NANUK
See all product information
Create Account
980 Waterproof Hard Case - Black
- Mfr # 980S-000BK-0A0
- Zoro # G611133873
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Lightweight NK-7 resin
Overall Length
29.9 in
Width
13.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980S-000BK-0A0
- Zoro #
- G611133873
- UPC #
- 666365052322
- Country of Origin
- Canada
- Color
- Black
- Material
- Lightweight NK-7 resin
Dimensions
- Overall Length
- 29.9 in
- Width
- 13.3 in
Description
The NANUK 980 is a mid-size, long case that's versatile enough to protect not-so-long gear, lots of smaller gear, or both. Not as lengthy as our Long Cases, but twice as long as some our Medium Cases, it's built to protect valuable equipment in tough conditions. It's designed with deeper stacking ridges that gives it better stability for long term storage, transport, or quick access. At the same time, it's just the right size and light enough for personal carry. Like all NANUK waterproof protective cases, the 980 is made of crushproof NK-7 resin certified to withstand extreme impact and continuous vibration - in other words, it's indestructible. It's also equipped with 1 oversized spring loaded-carry handle as well as four 4 of our legendary Power Claw latches and will never open accidentally. Compatible accessories include TSA Approved Latches as a retrofit kit, TSA Approved locks, Panel Installation Kit, Cubed Foam, Padded Dividers, Lid Organizer and Shoulder Strap.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.