
985 Case Foam Insert for Take Down
Mfr # 1-985-18332
Zoro # G011199745
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Width
14-1/2 in
For Use With
985 Case for Take Down
Length
36.63 in
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-985-18332
Zoro #
G011199745
UPC #
666365023148
Country of Origin
China
Dimensions
Width
14-1/2 in
Length
36.63 in
Details
Item
985 Case Foam Insert for Take Down
For Use With
985 Case for Take Down
Material
Polyurethane
Description
Replacement foam forNANUK 985 TAKEDOWN Your gear and accessories get the maximum level of protection with a custom-made protective foam to go in a NANUK case. The special designed closed-cell high-quality foam insert is pre-cut to fit the assets and accessories and to provide the highest level of protection, while keeping your most valuables safe, sorted and organized. It also comes with the eggshell foam that goes in the lid of the case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.