Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

988 Case Foam Insert for 4UP Rifle Case

  • Mfr # 1-988-C0768

  • Zoro # G311199759


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Width
13.63 in
Material
Polyurethane
Length
41-3/4 in
For Use With
988 Case for 4UP Rifle Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-988-C0768
Zoro #
G311199759
UPC #
666365048653
Country of Origin
China

Dimensions

Width
13.63 in
Length
41-3/4 in

Details

Item
988 Case Foam Insert for 4UP Rifle Case
Material
Polyurethane
For Use With
988 Case for 4UP Rifle Case

Description

Replacement foam for NANUK 988 4 UP Riffle Your gear and accessories get the maximum level of protection with a custom-made protective foam to go in a NANUK case. The special designed closed-cell high-quality foam insert is pre-cut to fit the assets and accessories and to provide the highest level of protection, while keeping your most valuables safe, sorted and organized. It also comes with the eggshell foam that goes in the lid of the case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.