Shop NANUK
See all product information
Create Account
990 Case for Ice Fishing Rods w/ Foam - Olive
- Mfr # 990S-081OL-0A0-C0666
- Zoro # G711133865
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Length
44 in
Material
Lightweight NK-7 resin
Width
14-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 990S-081OL-0A0-C0666
- Zoro #
- G711133865
- UPC #
- 666365049421
- Country of Origin
- Canada
Dimensions
- Length
- 44 in
- Width
- 14-1/2 in
Details
- Material
- Lightweight NK-7 resin
- Color
- Olive
Description
The NANUK 990 Waterproof Protective Case for Ice Fishing Rods was built to organize, protect and carry. The closed-cell high-quality foam is custom-cut to securely hold up to six 6 fishing rods with their reels attached and plenty of space for accessories. Each protective case comes with a soft grip and ergonomic handle to make it easy to transport. Equipped with a waterproof and indestructible NK-7 resin shell and PowerClaw superior latches, NANUK cases offer the utmost protection and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.