993 Waterproof Hard Case - Orange
Mfr # 933S-000OR-0A0
Zoro # G211133921
product price: $199.95
/ea
Free Shipping & Returns
Key Features
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
933S-000OR-0A0
Zoro #
G211133921
UPC #
666365017192
Country of Origin
Canada
Details
Color
Orange
Description
The NANUK 933 stands up to water, shock, dust and just about any threat to your sensitive gear from drones to medical equipment and everything in between. It's built to organize, protect, carry and survive tough conditions, with an impenetrable and indestructible with a lightweight, tough NK-7 resin shell and dual PowerClaw superior latches. With NANUK's exclusive locking and latching system, your case stays shut and secured until you are ready to open it. Its deep base makes it a favorite of photographers and videographers, drone operators/pilots, medical professionals, outdoor enthusiasts, sportsmen, law enforcement officers, first responders, military, hunters and shooting sports enthusiasts to protect their most valuable gear. The NANUK 933 offers perfect storage and maximum protection for a camera with a lens and accessories, drones, tools, medical equipment, first aid supplies, rescue gear, satellite phones, music equipment, two pistols with attachments and accessories, outdoor equipment, a CB radio, fishing sonar, power and hand tools, electronics and accessories and so much more. The NANUK 933 protective case comes with a soft grip and ergonomic handle to make it easy to transport. It also features stainless steel hardware and integrated handle stay to keep the handle out of harm's way when traveling or during shipping. This transport case is also equipped with an automatic pressure release valve and an integrated bezel system to accommodate custom panels without needing to drill holes so the case stays watertight. Inside, products can be secured with cubed foam, custom foam, padded dividers or the case can be purchased empty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.