
995 Case Foam Insert insert for DJI RTK Matrice 300/P4
Mfr # 1-995-19049
Zoro # G911199739
product price: $530.99
/ea
Free Shipping & Returns
Key Features
For Use With
995 Case for DJI RTK for RTK Matrice 300/P4
Length
52 in
Width
14-1/2 in
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-995-19049
Zoro #
G911199739
UPC #
666365030788
Country of Origin
Canada
Dimensions
Length
52 in
Width
14-1/2 in
Details
Item
995 Case Foam Insert insert for DJI RTK Matrice 300/P4
For Use With
995 Case for DJI RTK for RTK Matrice 300/P4
Material
Polyurethane
Description
Your gear and accessories get the maximum level of protection with a custom-made protective foam to go in a NANUK case. The special designed closed-cell high-quality foam insert is pre-cut to fit the assets and accessories and to provide the highest level of protection, while keeping your most valuables safe, sorted and organized. It also comes with the eggshell foam that goes in the lid of the case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.