Zoro Homepage

Black Carrying Case, 19.9"L x 16.1"W x 10.1"D

  • Mfr # 933-0001

  • Zoro # G5441917


product price: $204.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Water and Air Tight O-Ring
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933-0001
Zoro #
G5441917
UPC #
666365016607
Country of Origin
Canada

Dimensions

Overall Depth
10.1"
Overall Width
11
Overall Length
20
Overall Height
17

Details

Includes
Case
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Item
Protective Duty Case,Black
Water and Air Tight O-Ring
IP67
Case Type
Carrying Case
Handle Style
Soft Grip

Description

Protective Duty Case,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.