Zoro Homepage

Black Protective Case, 10.2"L x 7.9"W x 4-1/2"D

  • Mfr # 904S-000BK-0A0

  • Zoro # G7792321


product price: $49.95
/ea

Key Features

Includes
Case
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Mfr. Series
904
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904S-000BK-0A0
Zoro #
G7792321
UPC #
666365009395
Country of Origin
Canada

Dimensions

Bottom Depth
2 7/8 in
Overall Length
11
Inside Length
8 3/8 in
Inside Width
6 in
Overall Width
5
Lid Depth
3/4 in
Overall Depth
4 1/2 in
Inside Depth
3 3/4 in
Overall Height
9
Padlock Hole Diameter
1/4 in

Details

Includes
Case
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Mfr. Series
904
Volume Capacity
0.1 cu ft
Item
Protective Case
Weight
2
Water and Air Tight O-Ring
IP67
Handle Style
Folding
Number of Compartments
1
Handle Style - Protective Cases
Folding
Latch
Powerclaw(TM) Latching System
Number of Latches
2
Min. Temp. Rating
-20 Degrees F
Number of Wheels
0
Max. Temp. Rating
140 Degrees F
Case Type
Micro Case
Number of Padlock Holes
2
Foam Material
None
Includes Foam
No
Finish
Unfinished
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Mobility
Stationary
Weight Capacity
7 lb
Series
904
Resistant To
Dust, Impact, Shock, Water
Stackable
Stacking Capable
Includes Foam Insert
Foam Insert Not Included
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-20 Degrees F
Pressure Valve Type
Automatic
IP/NEMA Rating
IPX7; IP6X
Closure Type
Padlock, Powerclaw Latching System

Description

If you are looking for a protective case that is lightweight and waterproof, the Nanuk 904-0001 Black Protective Case is what you need. The lightweight NK-7 polypropylene material of this protective case makes it ideal for travel. It has a soft grip foldable handle that makes carrying easy. This black micro case can fit up to 10 1/4 in. in length, 7 7/8 in. in width and 4 1/2 in. depth inside, making it perfect for storing small items such as electronic devices or documents safely and securely. The Nanuk Protective Case will give you peace of mind when travelling with your most important items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.