Black Protective Case, 14.3"L x 11.1"W x 4.7"D
Mfr # 910S-010BK-0A0
Zoro # G7782704
product price: $84.95
/ea
Free Shipping & Returns
Key Features
Includes
Foam
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Foam Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910S-010BK-0A0
Zoro #
G7782704
UPC #
666365010124
Country of Origin
Canada
Dimensions
Lid Depth
1 1/4 in
Overall Width
5
Inside Width
13 1/4 in
Overall Length
15
Bottom Depth
2 3/4 in
Overall Depth
4 3/4 in
Inside Depth
4 1/8 in
Inside Length
13 1/4 in
Overall Height
12
Height
4.7
Width
11.1"
Length
14.3
Size
Medium
Depth
2.8
Padlock Hole Diameter
5/16 in
Description
Protective Case, Bottom Depth 2 3/4 in, Closure Type Padlock, Powerclaw Latching System, Color Black, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 4 1/8 in, Inside Length 13 1/4 in, Inside Width 13 1/4 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 3/4 in, Overall Length 14 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.