Black Protective Case, 15.8"L x 12.1"W x 6.8"D
Mfr # 915S-010BK-0A0
Zoro # G7730195
product price: $124.95
/ea
Free Shipping & Returns
Key Features
Includes
Cubed Foam Consisting of a Convoluted Foam Pad and a Pre-Scored Foam Layer Consisting of Removable Squares for Various Configurations
Color
Yellow
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Handle Style
Folding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
915S-010BK-0A0
Zoro #
G7730195
UPC #
666365000927
Country of Origin
Canada
Dimensions
Overall Width
8
Overall Length
16
Overall Depth
6 3/4 in
Inside Width
9 1/4 in
Bottom Depth
4 1/8 in
Inside Depth
6 1/4 in
Inside Length
13 3/4 in
Lid Depth
2 1/8 in
Overall Height
13
Width
12.1"
Height
6.8
Length
15.8
Size
Medium
Depth
4.1
Padlock Hole Diameter
5/16 in
Description
Protective Case, Bottom Depth 4 1/8 in, Closure Type Padlock, Powerclaw Latching System, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 1/4 in, Inside Length 13 3/4 in, Inside Width 9 1/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.