Zoro Homepage

Black Protective Case, 19.8"L x 16"W x 7.6"D

  • Mfr # 930S-000BK-0A0

  • Zoro # G7730667


product price: $174.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Mfr. Series
930
Number of Latches
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930S-000BK-0A0
Zoro #
G7730667
UPC #
666365002754
Country of Origin
Canada

Dimensions

Overall Length
21
Overall Width
9
Overall Depth
7 5/8 in
Inside Depth
6 7/8 in
Inside Width
13 in
Bottom Depth
4 3/4 in
Lid Depth
2 1/8 in
Inside Length
18 in
Overall Height
17
Height
7.6
Depth
4.8
Width
19.8"
Length
19.8
Size
Medium
Padlock Hole Diameter
5/16 in

Description

Protective Case, Bottom Depth 4 3/4 in, Closure Type Padlock, Powerclaw Latching System, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 7/8 in, Inside Length 18 in, Inside Width 13 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.