Zoro Homepage

Black Protective Case, 21.7"L x 16.9"W x 8-1/2"D

  • Mfr # 940S-000BK-0A0

  • Zoro # G7730834


product price: $189.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Handle Style
Folding
Overall Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940S-000BK-0A0
Zoro #
G7730834
UPC #
666365003430
Country of Origin
Canada

Dimensions

Overall Width
9
Inside Length
20 in
Lid Depth
2 1/8 in
Bottom Depth
5 7/8 in
Overall Depth
8 1/2 in
Inside Depth
8 in
Overall Length
23
Inside Width
14 in
Overall Height
18
Depth
5.9
Width
21.7"
Height
8.5
Length
21.7
Size
Large
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Handle Style
Folding
Volume Capacity
1.29 cu ft
Includes Foam
No
Mfr. Series
940
Handle Style - Protective Cases
Folding
Number of Padlock Holes
2
Min. Temp. Rating
-20 Degrees F
Foam Material
None
Item
Protective Case
Max. Temp. Rating
140 Degrees F
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Latch
Powerclaw(TM) Latching System
Weight
10
Number of Latches
2
Case Type
Carrying Case
Water and Air Tight O-Ring
IP67
Number of Wheels
0
Finish
Unfinished
Application
Camcorder, Tools
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Pressure Valve Type
Automatic
Maximum Operating Temperature
140 Degrees F
Mobility
Stationary
Weight Capacity
80 lb
Stackable
Stacking Capable
Includes Foam Insert
Foam Insert Not Included
Closure Type
Padlock, Powerclaw Latching System
IP/NEMA Rating
IPX7; IP6X
Resistant To
Dust, Impact, Shock, Water
Series
940
Minimum Operating Temperature
-20 Degrees F
Application/Usage
Camcorder;Tools

Description

Protective Case, Bottom Depth 5 7/8 in, Closure Type Padlock, Powerclaw Latching System, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 in, Inside Length 20 in, Inside Width 14 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.