Zoro Homepage

Black Protective Case, 21.7"L x 16.9"W x 8-1/2"D

  • Mfr # 940S-010BK-0A0

  • Zoro # G7730895


product price: $219.95
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Inside Depth
8 in
Overall Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940S-010BK-0A0
Zoro #
G7730895
UPC #
666365003645
Country of Origin
Canada

Dimensions

Inside Depth
8 in
Overall Width
9
Lid Depth
2 1/8 in
Bottom Depth
5 7/8 in
Inside Width
14 in
Overall Length
23
Inside Length
20 in
Overall Depth
8 1/2 in
Overall Height
18
Padlock Hole Diameter
5/16 in

Description

Protective Case, Bottom Depth 5 7/8 in, Closure Type Padlock, Powerclaw Latching System, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 8 in, Inside Length 20 in, Inside Width 14 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.