Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D

  • Mfr # 950S-010BK-0A0

  • Zoro # G8370862


product price: $299.95
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Inside Width
15 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950S-010BK-0A0
Zoro #
G8370862
UPC #
666365012708
Country of Origin
Canada

Dimensions

Inside Width
15 1/4 in
Overall Depth
11 3/4 in
Inside Length
20 1/2 in
Overall Length
23
Inside Depth
10 1/8 in
Bottom Depth
8 in
Overall Width
19
Lid Depth
2 1/8 in
Overall Height
12
Width
18.3"
Height
11.7
Depth
8
Size
Large
Length
22.8
Padlock Hole Diameter
5/16 in

Details

Includes
Foam
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Weight
19
Foam Style
Pick and Pack
Mfr. Series
950
Latch
Powerclaw(TM) Latching System
Number of Compartments
Various
Case Type
Carrying Case
Wheel Type
Rigid
Min. Temp. Rating
-20 Degrees F
Item
Protective Case
Foam Material
Polyurethane
Volume Capacity
1.83 cu ft
Number of Padlock Holes
2
Includes Foam
Yes
Handle Style - Protective Cases
Folding, Telescoping
Number of Latches
2
Number of Wheels
2
Max. Temp. Rating
140 Degrees F
Water and Air Tight O-Ring
Yes
Finish
Unfinished
Handle Style
Folding, Telescoping
Application
Gear, Medical Equipment, Outdoor, Industrial, Shipping, Transportation, Sport Equipments, Camera
Minimum Operating Temperature
-20 Degrees F
Includes Foam Insert
Foam Insert Included
Series
950
Stackable
Stacking Capable
Mobility
Mobile
IP/NEMA Rating
IPX7; IP6X
Foam Design
Pick and Pluck
Pressure Valve Type
Automatic
Maximum Operating Temperature
140 Degrees F
Closure Type
Padlock, Powerclaw Latching System
Weight Capacity
110 lb
Caster Type
Rigid
Resistant To
Dust, Impact, Shock, Water
Load Capacity
3168 cu.in | 1.83 cu.ft | 51.9 L
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 8 in, Closure Type Padlock, Powerclaw Latching System, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 10 1/8 in, Inside Length 20 1/2 in, Inside Width 15 1/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.