Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 22"L x 14"W x 9"D

  • Mfr # 935S-010BK-0A0

  • Zoro # G7782713


product price: $254.95
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Latch
Powerclaw(TM) Latching System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935S-010BK-0A0
Zoro #
G7782713
UPC #
666365010674
Country of Origin
Canada

Dimensions

Overall Depth
9 in
Overall Width
10
Bottom Depth
5 3/8 in
Lid Depth
2 1/8 in
Overall Length
15
Inside Width
11 1/4 in
Inside Length
20 1/2 in
Inside Depth
7 1/2 in
Overall Height
23
Height
9
Width
14"
Size
Large
Length
22
Depth
5.4
Padlock Hole Diameter
5/16 in

Details

Includes
Foam
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Latch
Powerclaw(TM) Latching System
Number of Latches
2
Max. Temp. Rating
140 Degrees F
Volume Capacity
1 cu ft
Foam Material
Polyurethane
Item
Protective Case
Number of Padlock Holes
2
Number of Wheels
2
Min. Temp. Rating
-20 Degrees F
Handle Style
Folding, Telescoping
Handle Style - Protective Cases
Folding, Telescoping
Mfr. Series
935
Includes Foam
Yes
Water and Air Tight O-Ring
IP67
Number of Compartments
1
Foam Style
Pick and Pack
Case Type
Carrying Case
Wheel Type
Rigid
Weight
14
Finish
Unfinished
Application
Medical Equipment, Industrial, Shipping, Outdoor, Camera, Sport Equipments, Transportation, Gear
Load Capacity
1737 cu.in | 1.00 cu.ft | 28.5 L
Foam Design
Pick and Pluck
Mobility
Mobile
IP/NEMA Rating
IPX7; IP6X
Pressure Valve Type
Automatic
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
140 Degrees F
Includes Foam Insert
Foam Insert Included
Closure Type
Padlock, Powerclaw Latching System
Stackable
Stacking Capable
Series
935
Caster Type
Rigid
Resistant To
Dust, Impact, Shock, Water
Weight Capacity
58 lb
Application/Usage
Outdoor;Sport Equipments;Industrial;Transportation;Camera;Gear;Medical Equipment;Shipping
Rugged
Yes
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 5 3/8 in, Closure Type Padlock, Powerclaw Latching System, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 7 1/2 in, Inside Length 20 1/2 in, Inside Width 11 1/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.